Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking
  • spot sinking

spot sinking SC1645C

Item.#
06963826
Mfr.#
SC1645C
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The tip of the hole machining center will not be perfect because of the shape of apex angle special chip.When installing the chip, because of the eccentric lock system, poor precision due to reverse dimethyl,it may cause damage to the chip. When replac
Dimension L2 (mm)
28
Dimension A (Degree)
90
Dimension D (phi mm)
16
Number of Blades
1 sheet
TRUSCO Part Number
108-8785
Purpose
Center hole pointing process, chamfering plate plate, edge chamfering
Compatible Tip
C32GUX
Dimension d (phi mm)
13.5
Dimension L1 (mm)
82
Accessories
L type wrench (K-3) LOCKING PIN (L-6)
Capability
Smallest blade diameter (phi 2 mm) Maximum blade diameter (phi13.5 mm)