Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo film-based diamond sheet all layers

Minimo film-based diamond sheet all layers

Item.#
06963854
Package Qty.
1 bag (3 pieces)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
Width (mm)
110
Thickness (mm)
10
Grain Size
200