Buy more than* S$200* and get FREE SHIPPING

  • Minimo film-based diamond sheet all layers

Minimo film-based diamond sheet all layers

Item.#
06963863
Package Qty.
1 pcs
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
Width (mm)
110
Grain Size
200
Thickness (mm)
10
TRUSCO Part Number
751-0195