Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo film-based diamond sheet all layers

Minimo film-based diamond sheet all layers

Item.#
06963888
Package Qty.
1 pcs
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
Width (mm)
110
Grain Size
280
Thickness (mm)
10
TRUSCO Part Number
751-0209