Buy more than* S$200* and get FREE SHIPPING

  • Minimo film-based diamond sheet all layers

Minimo film-based diamond sheet all layers

Item.#
06963906
Package Qty.
1 pcs
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
Width (mm)
110
Grain Size
3000
Thickness (mm)
10
TRUSCO Part Number
751-0250