Buy more than* S$200* and get FREE SHIPPING

  • Minimo film-based diamond sheet all layers

Minimo film-based diamond sheet all layers

Item.#
06963942
Package Qty.
1 pcs
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Overall Length (mm)
110
Width (mm)
110
Thickness (mm)
10
Grain Size
5000