Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Minimo electrodeposition diamond file # 200 flat
by
MINITOR
Item.#
06964518
Package Qty.
1 pc
Ship pack of
1
Sales Price:
33.99 SGD
Qty.
Shipped after 2018-04-24
Now we ship to...
...
see all
See all 5 items in this Product
Item Feature
File Part Dimension (mm)
15
Thickness (mm)
0.3-1.0
TRUSCO Part Number
751-1060
Overall Length (mm)
56
Width (mm)
3
See all 5 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Wireless compact keyboard for Windows membrane type black
ELECOM
37.99 SGD
TEPRA Tape Labels
KING JIM
-
(2)
Drum Band 12X20
TRUSCO
6.99 SGD
(2)
Minimo diamond file flat taper # 170
MINITOR
48.99
-
77.99 SGD
Leman Dry Filter Exchange
MAEDA SHELL SERVICE
85.99
-
1,319.99 SGD
Precision File
Nagoya Diamond Industrial
24.99
-
229.99 SGD
Wired Ten Keyboard S Size Membrane with High Endurance USB Hub
ELECOM
25.99 SGD
PC Label Writer TEPRA PRO
KING JIM
-
Metal shelf SEM type
IRIS OHYAMA
74.99 SGD
(1)
Geneva-dry filter
MAEDA SHELL SERVICE
269.99
-
4,769.99 SGD
Logitech Wireless Keyboard K275
Logicool
35.99 SGD
(1)
Band 3X10
TRUSCO
6.99
-
8.99 SGD
Diamond file (for precision # 200) flat
FSK
34.99
-
73.99 SGD
Stainless Steel Brake Hose
BUILD A LINE
289.99
-
339.99 SGD
Diamond file S-10 thin flat 0.5MM # 200
TSUBOSAN
34.99 SGD
>>
Top