Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Minimo electrodeposition diamond file # 400 flat
by
MINITOR
Item.#
06964597
Package Qty.
1 pc
Ship pack of
1
Restriction
Sales Price:
36.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 5 items in this Product
Item Feature
File Part Dimension (mm)
15
Thickness (mm)
0.6
Overall Length (mm)
56
Width (mm)
6
See all 5 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
diamond file for craft (NSS type)
Nagoya Diamond Industrial
-
Diamond mini file
TRUSCO
47.99 SGD
Minimo electrodeposition diamond file # 170 triangle
MINITOR
47.99 SGD
Diamond mini file
PFERD
57.99 SGD
DIA file ultrafine angle
GOEI SEISAKUSYO
25.99 SGD
DIA file one side triangle
GOEI SEISAKUSYO
36.99 SGD
DIA file ultrarfine triangle
GOEI SEISAKUSYO
26.99 SGD
Diamond mini file
TRUSCO
47.99
-
51.99 SGD
Minimo electrodeposition diamond file # 1000 flat
MINITOR
42.99 SGD
Diamond file (for precision # 200) triangle
FSK
42.99 SGD
Diamond file superfine flat # 200
TSUBOSAN
31.99 SGD
Diamond file K-12 pointed taper # 400
TSUBOSAN
31.99 SGD
Diamond Needle File
PFERD
50.99
-
56.99 SGD
Diamond Needle File
TRUSCO
57.99 SGD
Diamond file flat BP cored
TSUBOSAN
13.99 SGD
Diamond file spatula type
TRUSCO
37.99
-
41.99 SGD
Minimo electrodeposition diamond file # 800 flat
MINITOR
41.99 SGD
>>
Top