Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TM32GSR

3.00 (1)
Item.#
06967606
Mfr.#
TM32GSR
Package Qty.
1Box(3PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Corner Nomber
6
Material
HSS (high-speed steel)
Others
Largest process diameter at the time of TM32GUR type use compared to about phi3mm becomes small.
Coating
Without
TRUSCO Part Number
228-1015
Caution
Largest process diameter comes phi 3mm smaller compared with at the time of TM32GUR type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2014-12-04 19:29:51
Even if it is a little expensive, it is saved if there is one selling.
This review is about item#08563013.