Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TM32GSR

3.00 (1)
Item.#
06967615
Mfr.#
TM32GSR
Package Qty.
1Box(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Corner Nomber
6
Material
HSS (high-speed steel)
Others
Largest process diameter at the time of TM32GUR type use compared to about phi3mm becomes small.
Coating
TiAlN (alumina titanium coat)
Caution
Largest process diameter comes phi 3mm smaller compared with at the time of TM32GUR type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2014-12-04 19:29:51
Even if it is a little expensive, it is saved if there is one selling.
This review is about item#08563013.