Buy more than* S$200* and get FREE SHIPPING

  • tip
  • tip
  • tip

tip S32MOZ

5.00 (2)
Item.#
06967895
Mfr.#
S32MOZ
Package Qty.
1Box(12PC)
Ship pack of
1
93.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Without
TRUSCO Part Number
111-3089
Material
NK2001 (cermet)
Using Corner Nomber
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use a stainless steel finishing
5
From Japan
On 2016-10-21 03:02:07
Finish will not satisfy clean
This review is about item#06967895.
Planing of steel material
5
From Japan
On 2014-07-15 20:28:27
We are using it for the processing of welded parts, especially for thin materials, it has few bubbles and it does not work well with other chips. I will continue with this tip even before.
This review is about item#06967913.