Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • tip
  • tip
  • tip

tip S32MOZ

4.33 (3)
Item.#
06967931
Mfr.#
S32MOZ
Package Qty.
1Box(12PC)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0381
Coating
TiN
TRUSCO Part Number
111-3119
Using Corner Nomber
8
Material
NK3030 (cemented carbide M20 types)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Surface processing with small milling cutter
3
From Japan
On 2017-06-19 15:08:29
Although the milling cutter may be small, the finishing is a little bad
This review is about item#6967895.
I use it to raise the stainless steel
5
From Japan
On 2016-10-21 03:02:07
I am satisfied with a beautiful finish
This review is about item#06967895.
Planing of steel material
5
From Japan
On 2014-07-15 20:28:27
We are using it for the processing of welded parts, especially for thin materials, it has few bubbles and it does not work well with other chips. I will continue with this tip even before.
This review is about item#06967913.