Buy more than* S$200* and get FREE SHIPPING

  • Minimo felt sheet Standard

Minimo felt sheet Standard

Item.#
06968998
Package Qty.
1 pc
Ship pack of
1
45.72 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Thickness (mm)
3
Width (mm)
250
TRUSCO Part Number
751-0055