Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Circuit Breaker, Economic Type

Circuit Breaker, Economic Type NE53C3P40A

4.67 (9)
Item.#
06969076
Mfr.#
NE53C3P40A
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions A (mm)
75
External Dimensions D (mm)
78
Rated Insulation Voltage (V)
AC500
Frame (AF)
50
External Dimensions B (mm)
98
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
60
Rated Current (A)
40
Number of Poles
3P
Number of Poles / Element Number
3P3E
JIS (sym) Rating Breaking Capacities (kA)
"[AC] 415V1.5, 200V2.5, 100V-, [DC]125V -"
Specification
Motor protection. Reverse connection are possible.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Maintenance etc. of lighting equipment
5
From Japan
On 2018-03-21 03:04:34
The price was affordable and easy to install. Thank you
This review is about item#10709955.
Wiring work of the work hut
5
From Japan
On 2018-03-07 20:12:50
I am satisfied with the price, but I feel that it is better for plastics to be a little more durable.
This review is about item#45167841.
We installed in a dryer of rice balls
5
From Japan
On 2017-10-02 17:31:30
Earlier breakers frequently had electricity cut but changed to this breaker and the dryer is moving well The safety is good
This review is about item#10709946.
Add breaker
5
From Japan
On 2016-12-18 20:58:30
I found something that I found when I was searching for various items.
This review is about item#10709955.
New installation
5
From Japan
On 2016-06-10 19:32:32
Although I felt bigger than I thought, I could install without problems There is no problem with the operation
This review is about item#10709955.
Used to power the compressor
5
From Japan
On 2016-01-19 18:02:27
The breaker used was replaced because the breaker of the user currently in use was broken.
This review is about item#10709903.
I will use it for exchanging with breakers that have become stale.
5
From Japan
On 2014-03-19 22:52:59
It is easy to handle and can be used without problems for replacement, making it more compact than before and easy to install the place.
This review is about item#06969076.
For submersible pump power supply
3
From Japan
On 2013-06-04 13:36:56
I only had to switch on and off the underwater pump, so I was looking for a cheap breaker anyway. For this reason, this product is small, does not take up space and is cheap This product is very appreciated for us.
This review is about item#10709903.
Main power supply of submersible pump
4
From Japan
On 2013-03-01 14:24:38
It is compact so we can install it on a small wall and I am happy that it is inexpensive.
This review is about item#10709973.