Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Masking Tape No.2312
  • Masking Tape No.2312
  • Masking Tape No.2312
  • Masking Tape No.2312
  • Masking Tape No.2312

Masking Tape No.2312 No.2312

4.24 (17)
Item.#
06969164
Mfr.#
No.2312
Package Qty.
1Pack(5Roll)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Extensibility (%)
6
TRUSCO Part Number
305-8166
Tape Width (mm)
24
Color
Green
Tensile Strength (N/10mm)
32.3
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Tape Thickness (mm)
0.096
Tape Length (m)
18
Base Material
Japanese paper (green)
Rewinding Force (N/18mm)
High speed 5.4
Adhesive Force (N /18mm )
1.94
Adhesive Power (N/10mm)
1.18
Purpose
Vehicle repair and paint masking, Vehicle repair and paint masking, Vehicle repair and paint masking, Vehicle repair and paint masking
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Painting of cars and house exterior etc.
5
From Japan
On 2017-11-25 10:40:28
There are variations in width, and it is good to choose appropriately according to the application. Good adhesion, no adhesive residue.
This review is about item#6969173.
Used for painting aluminum wheels.
5
From Japan
On 2017-09-18 14:48:21
It is affixed to the tire for masking by the painting of the aluminum wheel, but it is good because it is difficult to peel off.
This review is about item#6969137.
Used for sheet metal relationship
4
From Japan
On 2017-04-05 17:01:27
It is profitable that the price is cheaper than the trader. It is complete lip.
This review is about item#6969155.
Curing of the wood part
5
From Japan
On 2016-05-21 17:10:39
For the moment, it feels nice.
This review is about item#06969164.
Used for painting of kindergarten FRP playground equipment
4
From Japan
On 2016-01-17 07:00:34
It is easy to stick, but is it easy to cut?
This review is about item#06969137.
Use it for various temporary stops during work
2
From Japan
On 2016-01-14 22:20:05
Because it is easy to cut, the smell of easy-to-use adhesive is a little worrisome.
This review is about item#06969191.
Of course I use it for masking paint
3
From Japan
On 2015-04-09 10:28:08
I use it for masking when lacquered, but I do not know the oil or something that arrived on the tape occasionally, but the lacquer may be repaired at the time of lacquering (I touched the surface to be painted with a tape with a hand attached with a tape If so), so I am very careful. I think that it can be used with confidence if it disappears.
This review is about item#06969155.
Internal work
4
From Japan
On 2015-03-13 13:09:27
It was somewhat good that other brands were more comfortable.
This review is about item#06969164.
Glass sculpture masking
5
From Japan
On 2015-01-14 18:32:55
I am fully satisfied.
This review is about item#06969164.
For car doors repair
3
From Japan
On 2014-03-22 00:19:54
Used for protection other than repair spots. It is easy to use in close contact.
This review is about item#06969146.