Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
Minimo equaling file crank type
by
MINITOR
Item.#
06970075
Package Qty.
1 pc
Ship pack of
1
Restriction
Sales Price:
26.99 SGD
Qty.
Shipped after 2018-05-02
Now we ship to...
...
see all
See all 10 items in this Product
Item Feature
Overall Length (mm)
215
Thickness (mm)
3.5
Width (mm)
11
See all 10 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Set File, Professional
TSUBOSAN
58.99
-
74.99 SGD
Diamond File
TSUBOSAN
25.99 SGD
Mokuba mark wooden handle chisel 32mm150mm
Mokuba
48.99 SGD
Samarium-Cobalt Magnet Holder
TRUSCO
20.99 SGD
Heat resistant Magnet Holder
SHIMONISHI SEISAKUSHO
16.99
-
24.99 SGD
Magnet Holder (Samarium-Cobalt magnet)
TRUSCO
18.99
-
36.99 SGD
Canyon Flexible Spray
Asaka Industrial
11.99 SGD
(12)
Canyon Spray
Asaka Industrial
9.99 SGD
(11)
Canyon
Asaka Industrial
22.99 SGD
(1)
Gradation Safety Shoes
FUJITE (TENGYU)
48.99
-
82.99 SGD
(7)
Samarium-Cobalt Magnet Holder
TRUSCO
13.99
-
24.99 SGD
Safety Shoes 85188
XEBEC
48.99
-
82.99 SGD
(77)
84510 Short sleeve blouson(for spring and summer)
JICHODO
60.99
-
82.99 SGD
(5)
Arrow Max # 51
FUKUYAMA RUBBER IND
46.99
-
60.99 SGD
(4)
Bit for impact drivers
TRUSCO
2.99
-
4.99 SGD
(8)
Plastic Tweezers
TOKYO IDEAL
10.99
-
13.99 SGD
Small Earth Leakage Breaker Electric Branch
Panasonic
41.99
-
63.99 SGD
(10)
>>
Top