Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo equaling file boat type

Minimo equaling file boat type

4.00 (2)
Item.#
06970163
Package Qty.
1 pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
215
Width (mm)
12
Thickness (mm)
3.8
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Expansion of port of 2 cycle engine
4
From Japan
On 2018-05-31 21:32:55
It is a product not treated quite well in the internet shop, although it is only possible to obtain it, it is good if there are 2 to 3 types of bending angle variations if you want greed. There is no problem with the function as a file such as machinability.
This review is about item#6970224.
Expansion of port of 2 cycle engine
4
From Japan
On 2018-05-31 20:08:04
In the past, things of the best shape were released from the manufacturers etc of the bike parts, but as they were all out of print, they were troubled, I found similar things here and tried purchasing. Although this is a shape which is bent gently on the whole, it is even better if there is a thing with a slightly tip and suddenly bent shape.
This review is about item#6970188.