Buy more than* S$200* and get FREE SHIPPING

  • Minimo precision file specific angle

Minimo precision file specific angle

Item.#
06970592
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
65
Thickness (mm)
2.4
Overall Length (mm)
110
Width (mm)
2.4