Buy more than* S$200* and get FREE SHIPPING

  • Minimo precision file details and a half round

Minimo precision file details and a half round

Item.#
06970678
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Width (mm)
5
Thickness (mm)
1.6
Overall Length (mm)
110
File Part Dimension (mm)
65