Buy more than* S$200* and get FREE SHIPPING

  • Minimo precision file second cut sword blade

Minimo precision file second cut sword blade

Item.#
06970818
Package Qty.
1 bag
Ship pack of
1
77.39 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180
Width (mm)
7.4
Thickness (mm)
2.4
TRUSCO Part Number
750-9651