Buy more than* S$200* and get FREE SHIPPING

  • Minimo forming electrodeposition diamond dresser R-V type

Minimo forming electrodeposition diamond dresser R-V type

Item.#
06970933
Package Qty.
1 pc
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Length (mm)
100
Grain Size
120
TRUSCO Part Number
499-8235
Height (mm)
10
Width (mm)
25