Buy more than* S$200* and get FREE SHIPPING

  • Minimo forming electrodeposition diamond dresser R type

Minimo forming electrodeposition diamond dresser R type

Item.#
06970942
Package Qty.
1 pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Length (mm)
100
Grain Size
120
TRUSCO Part Number
499-8227
Height (mm)
10
Width (mm)
25