Buy more than* S$200* and get FREE SHIPPING

  • Minimo forming electrodeposition diamond dresser V type

Minimo forming electrodeposition diamond dresser V type

Item.#
06970958
Package Qty.
1 pc
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
100
Grain Size
120
TRUSCO Part Number
499-8243
Height (mm)
10
Width (mm)
25