Buy more than* S$200* and get FREE SHIPPING

  • Minimo forming grindstone dresser GC

Minimo forming grindstone dresser GC

Item.#
06970967
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Length (mm)
120
Width (mm)
50
Grain Size
60
TRUSCO Part Number
499-8286