Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2Flute Endmill
Item.#
06981581
Mfr.#
HES2016
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Specification
Medium finish-machining and finish-machining
Shank Diameter (phi mm)
4
Overall Length (mm)
40
Shank Diameter Tolerance
h6
Helix Angle (Degree)
30
Material
Cemented carbide (CARBIDE)
Blade Diameter (phi mm)
1.6
Blade Length (mm)
5
Blade Diameter Tolerance (mm)
0 to -0.020
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Production of board pattern of electronic circuit
1
From Japan
On 2015-09-14 15:12:17
The price was high and it broke soon. Therefore, there is no feeling of use.
This review is about item#05123483.
Parts processing
5
From Japan
On 2013-10-20 23:26:17
It was good that the price was overwhelmingly cheaper than the expensive end mill. It is a consumable item and it is cheap, so I thought that I could buy a couple of high-priced items, but I bought a few thought that it might be bad, but I am very much sorry to have a feeling outside. I also want to buy it.
This review is about item#05123535.