Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2Flute Endmill

Carbide 2Flute Endmill HES2026

3.00 (2)
Item.#
06981667
Mfr.#
HES2026
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Specification
Medium finish-machining and finish-machining
Shank Diameter Tolerance
h6
Shank Diameter (phi mm)
6
Helix Angle (Degree)
30
Material
Cemented carbide (CARBIDE)
Blade Diameter Tolerance (mm)
-0.003 to -0.025
Blade Diameter (phi mm)
2.6
Overall Length (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Board pattern manufacture of electronic circuit
1
From Japan
On 2015-09-14 15:12:17
Price I have immediately broken in high percentage. Therefore, there is no feeling of use.
This review is about item#05123483.
Parts processing
5
From Japan
On 2013-10-20 23:26:17
It was good that the price was overwhelmingly cheaper than the expensive end mill. It is a consumable item, and I think I can buy what this or to buy one expensive thing so cheap, but I bought I think whether I even poor have little, beyond expectation retention may be, you have helped us very much. Also I would like to buy.
This review is about item#05123535.