Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet

Sputter Sheet SP-81

5.00 (1)
Item.#
06983505
Mfr.#
SP-81
Package Qty.
1Sheet
Ship pack of
1
71.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Moment Use Temperature (deg C)
1300
Dimension (mm)
920x920
Continuous Use Temperature (deg C)
250 - 300
Thickness (mm)
1.23
Material
Carbon fiber herringbone weave
Standard
IS JIS A 1323 A KIND TEST PRODUCTS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-06-17 12:11:34
I always buy the same item. This size and thickness are most useful and most useful.
This review is about item#6983523.