Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sputter Sheet

Sputter Sheet SP-82

5.00 (2)
Item.#
06983514
Mfr.#
SP-82
Package Qty.
1Sheet
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Moment Use Temperature (deg C)
1300
Continuous Use Temperature (deg C)
250 - 300
Material
Carbon fiber herringbone weave
Thickness (mm)
1.23
Dimension (mm)
920x1920
Standard
IS JIS A 1323 A KIND TEST PRODUCTS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site welding
5
From Japan
On 2018-02-08 15:33:27
I think that material, size, price are both good products. Most importantly, it is saved because it is shipped on the day.
This review is about item#6983514.
welding
5
From Japan
On 2017-06-17 12:11:34
I always buy the same item. This size and thickness are most useful and most useful.
This review is about item#6983523.