Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet

Sputter Sheet SP-84

Item.#
06983523
Mfr.#
SP-84
Package Qty.
1Sheet
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Moment Use Temperature (deg C)
1300
Continuous Use Temperature (deg C)
250 - 300
Material
Carbon fiber herringbone weave
Thickness (mm)
1.23
Dimension (mm)
1920x1920
Standard
IS JIS A 1323 A KIND TEST PRODUCTS