Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sputter Sheet

Sputter Sheet SP-86

5.00 (2)
Item.#
06983532
Mfr.#
SP-86
Package Qty.
1Sheet
Ship pack of
1
479.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Moment Use Temperature (deg C)
1300
Continuous Use Temperature (deg C)
250 to 300
Material
Carbon fiber twill cedar
Thickness (mm)
1.23
Dimension (mm)
1920x2920
Standard
JIS A 1323A Species Test acceptable product
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site welding
5
From Japan
On 2018-02-08 15:33:27
I think that material, size, price are both good products. Most importantly, it is saved because it is shipped on the day.
This review is about item#6983514.
welding
5
From Japan
On 2017-06-17 12:11:34
I always buy the same item. This size and thickness are most useful and most useful.
This review is about item#6983523.