Buy more than* S$200* and get FREE SHIPPING

  • Blue Torch II

Blue Torch II WT1800-SD

5.00 (2)
Item.#
06983541
Mfr.#
WT1800-SD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the type of supply device, may require a separate adapter.
Cable Length (m)
3
Usage Rate (%)
40
Purpose
Use by attaching on CO2/MAG for welding torches and welding machines all over the world.
Compatible Wire Size (phi mm)
0.8
Rated Current (A)
180
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-01-27 23:54:58
I want you to long products also dealing since long products with the length of the torch also is in Daihen, there should be 6m
This review is about item#06983566.
welding
5
From Japan
On 2015-01-12 13:54:23
Maneuverability is good less grip than Tokin.
This review is about item#36942324.