Blue Torch II WT2000-SD
(2)
Item.#
06983557
Mfr.#
WT2000-SD
Package Qty.
1PC
Ship pack of
1
Item Feature
Compatible Wire Size (phi mm)
0.9
Rated Current (A)
200
TRUSCO Part Number
273-7809
Purpose
Use by attaching on CO2 /MAG for welding torches and welding machines all over the world.
Usage Rate (%)
50
Cable Length (m)
3
Caution
Depending on the type of supply device, may require a separate adapter.
Customers Who Viewed This Item Also Viewed
<<
Panasonic Smart Factory Solutions
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Welding operation
From Japan
On 2015-01-27 23:54:58
Because there are products with a long torch length in Daheng, we also want long items to be handled, there should be 6 m
welding
From Japan
On 2015-01-12 13:54:23
The hand grip is smaller than the token and the handling is good.
Customers Who Bought This Item Also Bought
Top