Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Torch II

Blue Torch II WT3500-SD

5.00 (2)
Item.#
06983566
Mfr.#
WT3500-SD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
273-7825
Usage Rate (%)
30
Cable Length (m)
3
Purpose
Use by attaching on CO2/MAG for welding torches and welding machines all over the world.
Compatible Wire Size (phi mm)
1.2
Rated Current (A)
350
Caution
Depending on the type of supply device, may require a separate adapter.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-01-27 23:54:58
Because there are products with a long torch length in Daheng, we also want long items to be handled, there should be 6 m
This review is about item#06983566.
welding
5
From Japan
On 2015-01-12 13:54:23
The hand grip is smaller than the token and the handling is good.
This review is about item#36942324.