Buy more than* S$200* and get FREE SHIPPING

  • Blue Torch II

Blue Torch II WT5000-SD

5.00 (2)
Item.#
06983575
Mfr.#
WT5000-SD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cooling System
Air cooling
Usage Rate (%)
60(CO2)/30(MAG)
Cable Length (m)
3
Purpose
Use by attaching on CO2/MAG for welding torches and welding machines all over the world.
Compatible Wire Size (phi mm)
1.4
Rated Current (A)
500A(CO2)/450A(MAG)
Caution
Depending on the type of supply device, may require a separate adapter.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-01-27 23:54:58
Because there are products with a long torch length in Daheng, we also want long items to be handled, there should be 6 m
This review is about item#06983566.
welding
5
From Japan
On 2015-01-12 13:54:23
The hand grip is smaller than the token and the handling is good.
This review is about item#36942324.