Buy more than* S$200* and get FREE SHIPPING

  • A Insert
  • A Insert
  • A Insert

A Insert K980C24

4.75 (4)
Item.#
06983593
Mfr.#
K980C24
Package Qty.
1Box(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Length (mm)
45
Compatible Wires
Mild steel
TRUSCO Part Number
306-0195
Purpose
For general CO2/MAG welding
Wire Diameter (phi mm)
0.9
Compatible
Mild steel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-05-28 14:40:33
It sounds nice. I want you to make the cost cheaper
This review is about item#6983593.
MAG welding
5
From Japan
On 2016-09-29 18:18:42
Purchased for replacement wire can be used normally without clogging.
This review is about item#6983584.
Welding operation
5
From Japan
On 2016-01-04 12:49:08
very good
This review is about item#06983602.
Used for Daihen mini 160 BC
5
From Japan
On 2013-05-18 07:43:29
Since quality is genuine, there are neither more nor less. It is my second order this time, but I am very saved because it will arrive the next day I ordered.
This review is about item#06983584.