Buy more than* S$200* and get FREE SHIPPING

  • A Insert
  • A Insert
  • A Insert

A Insert K980C26

4.75 (4)
Item.#
06983602
Mfr.#
K980C26
Package Qty.
1Box(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Length (mm)
45
Wire Diameter (phi mm)
1.2
Compatible
Mild steel
Compatible Wires
Mild steel
TRUSCO Part Number
306-0217
Purpose
For general CO2/MAG welding, For general CO2/MAG welding
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-05-28 14:40:33
It sounds nice. I want you to make the cost cheaper
This review is about item#6983593.
MAG welding
5
From Japan
On 2016-09-29 18:18:42
Purchased for replacement wire can be used normally without clogging.
This review is about item#6983584.
Welding operation
5
From Japan
On 2016-01-04 12:49:08
very good
This review is about item#06983602.
Used for Daihen mini 160 BC
5
From Japan
On 2013-05-18 07:43:29
Since quality is genuine, there are neither more nor less. It is my second order this time, but I am very saved because it will arrive the next day I ordered.
This review is about item#06983584.