Buy more than* S$200* and get FREE SHIPPING

  • Insulated Nozzle

Insulated Nozzle U4186L00

3.00 (1)
Item.#
06983627
Mfr.#
U4186L00
Package Qty.
1Box(5PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16
Overall Length (mm)
77.5
Type
for blue torch II (WT1800-SD) use, standard nozzle
Inner Diameter (phi mm)
13
Nozzle Length (mm)
77.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-08-14 11:21:16
I bought the price with a straight nozzle at a reasonable price. There is nothing particularly bad. Because it is a consumable item, it will be as it is. Cleaning is easy.
This review is about item#06983636.