Buy more than* S$200* and get FREE SHIPPING

  • 3 / 8 Nozzle

3 / 8 Nozzle U4167G01

5.00 (3)
Item.#
06983645
Mfr.#
U4167G01
Package Qty.
1Box(5PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
20
Inner Diameter (phi mm)
16
TRUSCO Part Number
306-0241
Compatible Current (A)
350
Current (A)
350
Overall Length (mm)
73
Nozzle Length (mm)
73
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sheet metal welding
5
From Japan
On 2015-12-23 22:45:14
Standards and expectations as genuine products are available.
This review is about item#06983645.
Middle plate welding
5
From Japan
On 2014-11-24 19:50:01
Use genuine products sticking to the flow of gas. There is neither it nor impossible.
This review is about item#06983645.
Repair of heavy machinery
5
From Japan
On 2013-11-07 07:59:16
There is no problem with ordinary goods. Cheap and premium!
This review is about item#06983645.