Buy more than* S$200* and get FREE SHIPPING

  • 3 / 8 Nozzle

3 / 8 Nozzle U4173G01

5.00 (3)
Item.#
06983654
Mfr.#
U4173G01
Package Qty.
1Box(5PC)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Current (A)
500
Overall Length (mm)
88
Nozzle Outside Diameter (phi mm)
88
Compatible Current (A)
500
Main Compatible Torch
Blue Torch II (WT5000-SD)
Inner Diameter (phi mm)
19
Nozzle Inside Diameter (phi mm)
19
Nozzle Length (mm)
88
Outer Diameter (phi mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sheet metal welding
5
From Japan
On 2015-12-23 22:45:14
Standards and expectations as genuine products are available.
This review is about item#06983645.
Middle plate welding
5
From Japan
On 2014-11-24 19:50:01
Use genuine products sticking to the flow of gas. There is neither it nor impossible.
This review is about item#06983645.
Repair of heavy machinery
5
From Japan
On 2013-11-07 07:59:16
There is no problem with ordinary goods. Cheap and premium!
This review is about item#06983645.