Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Orifice

Orifice U4167G02

4.67 (3)
Item.#
06983663
Mfr.#
U4167G02
Package Qty.
1Box(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
14
TRUSCO Part Number
306-0250
Compatible
TORCH: WT3500-SD (MD, LD), WT3510-SD (MD, LD), WT3520-SD (MD, LD), 3500 F-SD (MD, LD), WT3510F-SD (MD, LD), WT3520F-SD (MD, LD)
Overall Length (mm)
21
Outer Diameter (phi mm)
15.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal welding
5
From Japan
On 2015-12-23 22:46:10
Standards and expectations as genuine products are available.
This review is about item#06983663.
Automobile
4
From Japan
On 2015-08-18 11:52:09
I want a little more durability.
This review is about item#06983663.
Middle plate welding
5
From Japan
On 2014-11-24 19:35:06
I chose genuine products considering the flow of gas. There is neither possible nor impossible.
This review is about item#06983663.