Buy more than* S$200* and get FREE SHIPPING

  • Air CooLED Tig Torches

Air CooLED Tig Torches AW-17

5.00 (1)
Item.#
06983681
Mfr.#
AW-17
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Dimensions (mm)
158
Handle Dimensions (mm)
190
Cooling System
Air cooling
Cable Length (m)
4
Compatible Electrodes Size (phi mm)
1.6
Usage Rate (%)
50
Welding Current (A)
DC: 150 AC: 130
Type
Angled
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-10-17 22:47:48
Since it is genuine, there is no mistake. Accessories are included, so attach them to the main body soon start!
This review is about item#6983697.