Buy more than* S$200* and get FREE SHIPPING

  • The Tungsten Rod Containing Cerium

The Tungsten Rod Containing Cerium 0870-016

4.67 (3)
Item.#
06983925
Mfr.#
0870-016
Package Qty.
1Box(10PC)
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
1.6
TRUSCO Part Number
293-1800
Stick Length (mm)
150
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As welding tungsten bar.
4
From Japan
On 2016-11-25 12:24:01
Best price. You can buy it cheaper than you buy at another tool store. I am always stocking in large quantities!
This review is about item#6983934.
Aluminum 250 A Welding
5
From Japan
On 2015-07-14 14:38:11
Welding work was done without problem.
This review is about item#06983943.
Tig welding
5
From Japan
On 2014-06-18 14:19:04
I have used other manufacturers until now but the quality of this product is stable and I like it. Since it is a consumable item, I am saved if the price is a bit cheaper.
This review is about item#06983925.