Buy more than* S$200* and get FREE SHIPPING

  • The Tungsten Rod Containing Cerium

The Tungsten Rod Containing Cerium 0870-032

4.50 (4)
Item.#
06983943
Mfr.#
0870-032
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
3.2
TRUSCO Part Number
293-1826
Stick Length (mm)
150
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When using TIG welding 1.6 mm tungsten
4
From Japan
On 2018-03-20 15:19:23
We have also used various other companies' products, but if we can do a fairly stable TIG I feel it. I think that if you feel comfortable purchasing reasonably, I also feel that there is no way to think about quality.
This review is about item#6983925.
As welding tungsten bar.
4
From Japan
On 2016-11-25 12:24:01
Best price. You can buy it cheaper than you buy at another tool store. I am always stocking in large quantities!
This review is about item#6983934.
Aluminum 250 A Welding
5
From Japan
On 2015-07-14 14:38:11
Welding work was done without problem.
This review is about item#06983943.
Tig welding
5
From Japan
On 2014-06-18 14:19:04
I have used other manufacturers until now but the quality of this product is stable and I like it. Since it is a consumable item, I am saved if the price is a bit cheaper.
This review is about item#06983925.