Buy more than* S$200* and get FREE SHIPPING

  • Air Plasma Cutting Tip
  • Air Plasma Cutting Tip
  • Air Plasma Cutting Tip

Air Plasma Cutting Tip H705F04

5.00 (3)
Item.#
06983995
Mfr.#
H705F04
Package Qty.
1Box(10PC)
Ship pack of
1
59.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
CHIP FOR 30 / 35 A
Tip Length (mm)
14
Maximum Current (A)
35
TRUSCO Part Number
306-0161
Compatible Current (A)
30
Specification
Insert for cutting thin metal sheet torch
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Product cutting operation
5
From Japan
On 2016-11-19 14:34:00
Although it was a cutting machine that was no longer used in the old model, it was revived by replacing parts. It is sharpness of sharpness.
This review is about item#37414824.
Demolition work
5
From Japan
On 2016-07-22 08:43:58
It is saved so very quickly from order to shipment.
This review is about item#06983995.
Purchase of consumables
5
From Japan
On 2016-03-03 23:03:54
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#37414833.