Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert H669G05

4.67 (3)
Item.#
06984004
Mfr.#
H669G05
Package Qty.
1Box(10PC)
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Length (mm)
16
Type
CHIP FOR 70A
Specification
Insert for cutting middle thick air plasma plate
Compatible Current (A)
70
TRUSCO Part Number
306-0128
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-11-24 09:32:25
Genuine and we use does not change in any way. It is is grateful to reach what you want also to stay at home.
This review is about item#06984004.
recycling
5
From Japan
On 2015-07-10 09:19:45
I use from the previous. It was very good
This review is about item#06984004.
Cutting
4
From Japan
On 2014-07-17 16:05:59
I am satisfied because I buy cheaper than buying at the wholesaler. Since the manufacturers goods, it can be used safely.
This review is about item#06984004.