Buy more than* S$200* and get FREE SHIPPING

  • Pen to reach
  • Pen to reach
  • Pen to reach
  • Pen to reach

Pen to reach ST-101R

by SDS
5.00 (1)
Item.#
06984196
Mfr.#
ST-101R
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please thoroughly ventilate when using indoor for long periods of time. Do not store in direct sunlight or high temperature (over 50 degree C)place Keep out of reach of children. Insert the cap straight. Not to lose it during using, insert cap on back of, Please thoroughly ventilate when using indoor for long periods of time. Do not store in direct sunlight or high temperature (over 50 degree C)place Keep out of reach of children. Insert the cap straight. Not to lose it during using, insert cap on back of
Core Length (mm)
6
Weight (g)
13
Overall Length (mm)
145
Purpose
Various types of pipe support materials , Case for air-conditioning duct Lighting equipment, switchboards and signage Toilet, washbasin and coat hanger , curtain brackets, Various types of pipe support materials , Case for air-conditioning duct Lighting equipment, switchboards and signage Toilet, washbasin and coat hanger , curtain brackets
Nib Length (mm)
25
Diameter (phi mm)
4
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Marking of the meter board by electrical construction.
5
From Japan
On 2013-03-25 20:37:38
Although there is no problem separately, although it is a useful item, the marker is now, but it may not be a capless, because marking with a heavy thing is a labor of taking a cap with one hand.
This review is about item#06984187.