Buy more than* S$200* and get FREE SHIPPING

  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther

High-Altitude Safety Shoes, Black Panther ZA-08

4.34 (59)
Item.#
06984223
Mfr.#
ZA-08
Package Qty.
1Pair
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
Urethane foam (two layers), Two layers of foaming urethane structure
Color
black, Black
Material (heel part)
cowhide, Cow leather
Caution
Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work.
Material (inner)
Coal blending material, urethane sponge, antibacterial dry cloth, Charcoal combination material, urethane sponge, anti-bacterial deodorization dry cloth
Standard Weight (g/1 leg)
550(25.5cm), 550(25.5cm), 550(25.5cm)
Structure
Four-layer structure one layer: polyurethane two-layer: special material 3 layer was blended coal: urethane sponge four layers: antibacterial dry cloth, four-layer structure first layer: -- polyurethane second layer: -- special charcoal blended raw material third layer: -- urethane sponge fourth layer: -- antibacterial deodorization dry cloth
Specification
Oil-resistant, dry mesh, Oil proof Dry mesh
Size (cm)
24.5, 24.5, 24.5
Material (toe core)
Steel (JIS standard S-class or equivalent), STEEL MADE (equivalent toJIS S CLASS)
Material (Skin)
Urethane synthetic leather, shoes destination: cowhide, Urethane synthetic leather Shoe tip: cow leather