Buy more than* S$200* and get FREE SHIPPING

  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther

High-Altitude Safety Shoes, Black Panther ZA-08

4.31 (55)
Item.#
06984232
Mfr.#
ZA-08
Package Qty.
1Pair
Ship pack of
1
64.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
Urethane foam (two layers), Two layers of foaming urethane structure
Color
black, Black
Size (cm)
25, 25, 25.0
Material (inner)
Coal blending material, urethane sponge, antibacterial dry cloth, Charcoal combination material, urethane sponge, anti-bacterial deodorization dry cloth
Caution
Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work.
Standard Weight (g/1 leg)
550(25.5cm), 550(25.5cm), 550(25.5cm)
Structure
Four-layer structure one layer: polyurethane two-layer: special material 3 layer was blended coal: urethane sponge four layers: antibacterial dry cloth, four-layer structure first layer: -- polyurethane second layer: -- special charcoal blended raw material third layer: -- urethane sponge fourth layer: -- antibacterial deodorization dry cloth
Specification
Oil-resistant, dry mesh, Oil proof Dry mesh
Material (heel part)
cowhide, Cow leather
Material (Skin)
Urethane synthetic leather, shoes destination: cowhide, Urethane synthetic leather Shoe tip: cow leather
Material (toe core)
Steel (JIS standard S-class or equivalent), STEEL MADE (equivalent toJIS S CLASS)
Customer Reviews
5 star 33
4 star 13
3 star 4
2 star 3
1 star 2
Review Rating: 4.31
55 Customer Reviews
The reviews are automatic translation.
Work in the factory
4
From Japan
On 2017-03-05 09:15:33
It became my second pair on this purchase. I also suggested it to people at work and bought them instead. By the way, these shoes are very good in feeling of the sole, it is light, and in the winter the feet are also warm and very useful. However, I think it would be better to make the length of the thinner band that tightens the instep of the foot a little longer (1 to 2 cm). It is such a feeling in my case. I am thinking that I would like to buy these shoes at the time of the next purchase (improvement) Thank you.
This review is about item#6984275.
For elevation work
5
From Japan
On 2017-01-25 08:44:51
It is hard to get tired when you are elevated. Just because the part rubbed against the inner pillar is a little weak, I would like you to reinforce it.
This review is about item#06984275.
During demolition work
4
From Japan
On 2017-01-11 20:26:01
It is purchase of the second pair! I bought the same thing better to fit the ankle. However, I feel like going to slip when I do a foothold work! I wish I had something other than black afterwards m (__) m
This review is about item#6984275.
When working
4
From Japan
On 2016-11-16 15:24:33
Many broad shoes, but this is slender and not used on a rainy day, so the effect of waterproof is still to be determined
This review is about item#6984257.
Working in forests, mountain streams
3
From Japan
On 2016-10-12 16:35:49
Wonder if it was a bit small, next time I will try to upsize.
This review is about item#6984266.
Repair of construction machine
4
From Japan
On 2016-07-04 21:45:45
Since I first bought the safety shoes that I bought with Monotaro, I studied not to follow the same rut, so I was fascinated by a review with a high rating and bought it like a devil did. Somewhat inappropriate for my work as I imagined from the beginning. It is slipping cheap. I think that the goods are very good. It is light and easy to walk by fitting to the whole foot. Just because the shoes themselves are slightly smaller, it is better to choose one size larger.
When painting work
5
From Japan
On 2016-05-18 21:21:14
Light and easy to wear
This review is about item#06984257.
Work at the construction site
3
From Japan
On 2016-04-20 21:37:54
Comfort is not bad. Size is perfect for the size you normally wear, seems a bit tight in thick socks. I feel slippery on a wet iron plate.
This review is about item#06984266.
When riding a motorcycle
5
From Japan
On 2016-04-16 17:35:44
It is a product with high cost performance I also want to make leather
This review is about item#06984257.
I use it by bike tooling
4
From Japan
On 2016-04-05 14:38:31
It would be better to choose the same size as the shoes you are always wearing, one size upper. Since the width of the toes part is felt narrow, it becomes hard when you wear thick socks. Since it is Velcro tape, detachment is also easy. It is lighter and more soft than I thought, especially since my ankle is easy to move, even a motorcycle does not matter. Waterproofness has only a few hours when water is applied to the upper part of the shoe, but this is what I knew beforehand by reading the explanation. Once water penetrates into the interior it is slow, but because it is not natural leather, it will not be a problem. Apart from whether it is good or bad, if you loosen the belt, the breathability will be better, even in the mid-summer riding it is better to have less steam. The shoe sole is flat and the pattern is shallow so it is difficult to slide, but this point is used differently than originally, so I can not say anything. I also have various dissatisfaction points, but I think that I will buy this next.
This review is about item#06984275.