Buy more than* S$200* and get FREE SHIPPING

  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther

High-Altitude Safety Shoes, Black Panther ZA-08

4.31 (55)
Item.#
06984257
Mfr.#
ZA-08
Package Qty.
1Pair
Ship pack of
1
63.08 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
Urethane foam (two layers), Two layers of foaming urethane structure
Color
black, Black
Material (heel part)
cowhide, Oxhide
Length (cm)
24.0, 24.0, 24.0
Material (toe core)
Steel (JIS standard S-class or equivalent), MADE OF STEEL (EQUIVALENT TO JIS S CLASS)
Material (Skin)
Urethane synthetic leather, shoes destination: cowhide, Urethane synthetic leather Shoe toe: cow hide
Standard Weight (g/1 leg)
550(25.5cm), 550(25.5cm), 550(25.5cm)
Structure
Four-layer structure one layer: polyurethane two-layer: special material 3 layer was blended coal: urethane sponge four layers: antibacterial dry cloth, four-layer structure first layer: -- polyurethane second layer: -- special charcoal blended raw material third layer: -- urethane sponge fourth layer: -- antibacterial deodorization dry cloth
Specification
Oil-resistant, dry mesh, Oil proof Dry mesh
Size (cm)
26, 26, 26.0
Caution
Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work.
Material (inner)
Coal blending material, urethane sponge, antibacterial dry cloth, Coal blended material, urethane sponge, antibacterial deodorant dry cloth
Customer Reviews
5 star 33
4 star 13
3 star 4
2 star 3
1 star 2
Review Rating: 4.31
55 Customer Reviews
The reviews are automatic translation.
Factory work
4
From Japan
On 2017-03-05 09:15:33
Now second pair at this time of the purchase. I was gonna buy instead is also recommended in the workplace of people. By the way, this shoe is very soles of feeling better, lighter, winter had been also warm and very useful feet. However, I think that the length of the narrow end of the band to tighten the top of the foot may get a little more (1 ~ 2cm) long. In my case is such a feeling. At the next purchase, so we want to buy this shoes (the improvement) Thank you.
This review is about item#6984275.
NoboriHashira for work
5
From Japan
On 2017-01-25 08:44:51
When NoboriHashira, is fatigue. But the part that rubs against the inside of the column I want to reinforce so slightly weak.
This review is about item#06984275.
During the demolition work
4
From Japan
On 2017-01-11 20:26:01
Second pair of you purchase! Well it is to fit the ankle was purchased the same thing. However, it is Willing to slip when the scaffolding work! After I think Naa I wish I was also non-black m (__) m
This review is about item#6984275.
When working
4
From Japan
On 2016-11-16 15:24:33
The width is often wide shoes, this is just right in the slender So do not use on the day of the rain effect of the waterproof is still undecided
This review is about item#6984257.
Forest, working in the mountain stream
3
From Japan
On 2016-10-12 16:35:49
Kana was a little small, the next step is to try one size up.
This review is about item#6984266.
Repair of construction machinery
4
From Japan
On 2016-07-04 21:45:45
Since the first safety shoes bought at Monotarou it was out, a result of the review and so as not to step on the same rut, I bought as was pointing Maddalena been fascinated by the review of the too high evaluation. Slightly inappropriate for my work as I had imagined from the beginning. Slip is cheaper. Goods think that is very good. It is easy to walk lightly to fit to the entire foot. Just because the shoe itself is slightly smaller, it is better to chose the larger one size.
When the paint job
5
From Japan
On 2016-05-18 21:21:14
Easy to wear and lightly
This review is about item#06984257.
Work in construction site
3
From Japan
On 2016-04-20 21:37:54
The comfort is not bad. Size is perfect in size that is normally yes, it seems a little tight in the thick socks. It feels slippery on wet iron plate will.
This review is about item#06984266.
When you ride a bike
5
From Japan
On 2016-04-16 17:35:44
It is a high cost-performance products I want you to be made of leather
This review is about item#06984257.
I use a motorcycle touring
4
From Japan
On 2016-04-05 14:38:31
Always the same size or yes to have shoes, you should opt for the one size. Since the width of the toe portion is felt narrow, it will be tight if you wear thick socks. Because the Velcro tape, is easy also removable. Soft and lighter than I thought, especially since is easy to move the ankle, it is not a problem even on a motorcycle. Waterproof, but is in the shoes upper water is such a state does not only have followed and a few hours, this is what has been known in advance to read the description. Once, but when the internal to the water from entering is the inside of the drying is slow, because it is not a natural leather, it will not be a problem. Apart from the good or bad, it is when you loosen the belt the better the air permeability, may be small relatively stuffy even in midsummer of riding. Since the shoe sole is also shallow flat pattern, but the slippery is the difficulty, because this point is using a different from the original application, it does not say anything. There is also a lot of frustration point, but I think that the next also buy this.
This review is about item#06984275.