|
High-Altitude Safety Shoes, Black Panther ZA-08
(59)
- Item.#
- 06984275
- Mfr.#
- ZA-08
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Foot Width
- 3E, 3E, 3E
- Material (Sole)
- Urethane foam (two layers), Two layers of foaming urethane structure
- Color
- black, Black
- Size (cm)
- 27, 27, 27.0
- Material (Skin)
- Urethane synthetic leather, shoes destination: cowhide, Urethane synthetic leather
Shoe tip: cow leather
- Material (toe core)
- Steel (JIS standard S-class or equivalent), STEEL MADE (equivalent toJIS S CLASS)
- Standard Weight (g/1 leg)
- 550(25.5cm), 550(25.5cm), 550(25.5cm)
- Structure
- Four-layer structure one layer: polyurethane two-layer: special material 3 layer was blended coal: urethane sponge four layers: antibacterial dry cloth, four-layer structure first layer: -- polyurethane second layer: -- special charcoal blended raw material third layer: -- urethane sponge fourth layer: -- antibacterial deodorization dry cloth
- Specification
- Oil-resistant, dry mesh, Oil proof Dry mesh
- Material (heel part)
- cowhide, Cow leather
- Caution
- Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work., Since it is not boots, there is a possibility that water may pour in, in prolonged underwater work.
- Material (inner)
- Coal blending material, urethane sponge, antibacterial dry cloth, Charcoal combination material, urethane sponge, anti-bacterial deodorization dry cloth
|